The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Center Distance
1.54 in
Ratio
50:1
Input Motor HP
0.33
Media Mapping Style
QC
Output Torque Rating Range [Min]
300 lb-in, 35 Nm
Fan Cooled
No
Motor Frame Size
B556C
Material
Cast Iron, Standard Paint
Output Speed
35 rpm
Media Mapping Output
G
Base Mounting Attachment
No Base
Series
700
Standard
AGMA Service Class I
Output Torque Rating Range [Max]
499 lb-in, 59 Nm
Output Bore Shaft Dia.
0.75 in
Rated Efficiency
68%
Output Torque
429 lb-in
Output Shaft
Solid
Style
Right Angle
Input Power Rating
0.35 hp, 0.261 kW
Reduction Type
Single
Center Distance Code
715
Weight
23.1 LB
EAN or UPC
781711553794
We're here for you
with Service Centers across the country - We have your back