The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Ratio
50:1
Rated Efficiency
68%
Motor Frame Size
B556C
Fan Cooled
No
Material
Cast Iron, Standard Paint
Media Mapping Output
H
Input Power Rating
0.35 hp, 0.261 kW
Center Distance
1.54 in
Output Speed
35 rpm
Media Mapping Style
QC
Input Motor HP
0.33
Output Torque Rating Range [Min]
300 lb-in, 35 Nm
Output Torque Rating Range [Max]
499 lb-in, 59 Nm
Output Shaft
Solid
Output Bore Shaft Dia.
0.75 in
Output Torque
429 lb-in
Base Mounting Attachment
No Base
Center Distance Code
715
Style
Right Angle
Series
700
Standard
AGMA Service Class I
Reduction Type
Single
Weight
23.1 LB
EAN or UPC
781711553800
We're here for you
with Service Centers across the country - We have your back