The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Center Distance
1.75 in
Material
Cast Iron, Standard Paint
Reduction Type
Single
Input Motor HP
1.50
Input Power Rating
1.61 hp, 1.201 kW
Base Mounting Attachment
No Base
Style
Right Angle
Center Distance Code
718
Output Bore Shaft Dia.
0.875 in
Media Mapping Style
QC
Fan Cooled
No
Ratio
10:1
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Output Shaft
Solid
Standard
AGMA Service Class I
Series
700
Motor Frame Size
B556C
Media Mapping Output
G
Output Speed
175 rpm
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Output Torque
536 lb-in
Rated Efficiency
92%
Weight
27.1 LB
EAN or UPC
781711554111
We're here for you
with Service Centers across the country - We have your back