The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Ratio
10:1
Fan Cooled
No
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Output Bore Shaft Dia.
0.875 in
Output Speed
175 rpm
Standard
AGMA Service Class I
Media Mapping Style
QC
Base Mounting Attachment
No Base
Material
Cast Iron, Standard Paint
Output Shaft
Solid
Input Motor HP
1.50
Input Power Rating
1.61 hp, 1.201 kW
Center Distance
1.75 in
Series
700
Center Distance Code
718
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Style
Right Angle
Output Torque
536 lb-in
Rated Efficiency
92%
Reduction Type
Single
Motor Frame Size
B556C
Media Mapping Output
H
Weight
27.1 LB
EAN or UPC
781711554128
We're here for you
with Service Centers across the country - We have your back