The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Ratio
10:1
Series
700
Motor Frame Size
B7140TC180C
Fan Cooled
No
Output Shaft
Solid
Center Distance Code
718
Input Power Rating
1.61 hp, 1.201 kW
Media Mapping Style
QC
Media Mapping Output
G
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Center Distance
1.75 in
Style
Right Angle
Output Speed
175 rpm
Base Mounting Attachment
No Base
Material
Cast Iron, Standard Paint
Reduction Type
Single
Standard
AGMA Service Class I
Output Bore Shaft Dia.
0.875 in
Input Motor HP
1.50
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Output Torque
536 lb-in
Rated Efficiency
92%
Weight
27.1 LB
EAN or UPC
884107228112
We're here for you
with Service Centers across the country - We have your back