The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Output Speed
58.3 rpm
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Fan Cooled
No
Output Torque
573 lb-in
Rated Efficiency
82%
Series
700
Material
Cast Iron, Standard Paint
Base Mounting Attachment
No Base
Reduction Type
Single
Center Distance
1.75 in
Media Mapping Style
QC
Motor Frame Size
B556C
Output Bore Shaft Dia.
0.875 in
Input Motor HP
0.50
Standard
AGMA Service Class II
Ratio
30:1
Style
Right Angle
Output Shaft
Solid
Center Distance Code
718
Input Power Rating
0.65 hp, 0.485 kW
Media Mapping Output
G
Weight
27.1 LB
EAN or UPC
781711554494
We're here for you
with Service Centers across the country - We have your back