The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Output Torque
609 lb-in
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Standard
AGMA Service Class I
Rated Efficiency
74%
Center Distance Code
718
Base Mounting Attachment
No Base
Media Mapping Output
G
Fan Cooled
No
Output Shaft
Solid
Style
Right Angle
Media Mapping Style
QC
Material
Cast Iron, Standard Paint
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Ratio
40:1
Motor Frame Size
B556C
Center Distance
1.75 in
Series
700
Output Bore Shaft Dia.
0.875 in
Reduction Type
Single
Output Speed
43.8 rpm
Input Motor HP
0.50
Input Power Rating
0.57 hp, 0.425 kW
Weight
27.1 LB
EAN or UPC
781711554593
We're here for you
with Service Centers across the country - We have your back