The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Media Mapping Style
QC
Center Distance Code
718
Motor Frame Size
B556C
Output Shaft
Solid
Rated Efficiency
94%
Output Torque
432 lb-in
Standard
AGMA Service Class II
Output Torque Rating Range [Max]
499 lb-in, 59 Nm
Style
Right Angle
Input Power Rating
2.55 hp, 1.902 kW
Output Bore Shaft Dia.
0.875 in
Series
700
Ratio
5:1
Output Torque Rating Range [Min]
300 lb-in, 35 Nm
Media Mapping Output
J
Center Distance
1.75 in
Base Mounting Attachment
No Base
Reduction Type
Single
Input Motor HP
2
Fan Cooled
No
Output Speed
350 rpm
Material
Cast Iron, Standard Paint
Weight
27.1 LB
EAN or UPC
781711554074
We're here for you
with Service Centers across the country - We have your back