The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Standard
AGMA Service Class II
Input Motor HP
2
Output Shaft
Solid
Input Power Rating
2.55 hp, 1.902 kW
Center Distance Code
718
Output Torque
432 lb-in
Fan Cooled
No
Center Distance
1.75 in
Reduction Type
Single
Base Mounting Attachment
No Base
Rated Efficiency
94%
Output Bore Shaft Dia.
0.875 in
Ratio
5:1
Motor Frame Size
B7140TC180C
Media Mapping Style
QC
Output Torque Rating Range [Min]
300 lb-in, 35 Nm
Media Mapping Output
G
Material
Cast Iron, Standard Paint
Style
Right Angle
Series
700
Output Speed
350 rpm
Output Torque Rating Range [Max]
499 lb-in, 59 Nm
Weight
27.1 LB
EAN or UPC
781711554081
We're here for you
with Service Centers across the country - We have your back