The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Rated Efficiency
72%
Center Distance
1.75 in
Standard
AGMA Service Class II
Reduction Type
Single
Media Mapping Style
QC
Center Distance Code
718
Output Bore Shaft Dia.
0.875 in
Base Mounting Attachment
No Base
Motor Frame Size
B556C
Ratio
50:1
Material
Cast Iron, Standard Paint
Output Torque
573 lb-in
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Fan Cooled
No
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Series
700
Output Speed
35 rpm
Input Motor HP
0.33
Style
Right Angle
Input Power Rating
0.44 hp, 0.328 kW
Media Mapping Output
H
Output Shaft
Solid
Weight
27.1 LB
EAN or UPC
781711554937
We're here for you
with Service Centers across the country - We have your back