The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Output Shaft
Solid
Motor Frame Size
B556C
Fan Cooled
No
Center Distance
1.75 in
Reduction Type
Single
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Input Motor HP
0.33
Material
Cast Iron, Standard Paint
Standard
AGMA Service Class II
Rated Efficiency
72%
Base Mounting Attachment
No Base
Center Distance Code
718
Output Bore Shaft Dia.
0.875 in
Ratio
50:1
Media Mapping Output
J
Media Mapping Style
QC
Input Power Rating
0.44 hp, 0.328 kW
Style
Right Angle
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Series
700
Output Speed
35 rpm
Output Torque
573 lb-in
Weight
27.1 LB
EAN or UPC
781711554944
We're here for you
with Service Centers across the country - We have your back