The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Output Shaft
Solid
Output Speed
29.2 rpm
Media Mapping Output
J
Center Distance Code
718
Output Torque
527 lb-in
Input Power Rating
0.35 hp, 0.261 kW
Input Motor HP
0.33
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Standard
AGMA Service Class I
Media Mapping Style
QC
Rated Efficiency
70%
Motor Frame Size
B556C
Output Bore Shaft Dia.
0.875 in
Ratio
60:1
Series
700
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Material
Cast Iron, Standard Paint
Base Mounting Attachment
No Base
Reduction Type
Single
Center Distance
1.75 in
Style
Right Angle
Fan Cooled
No
Weight
27.1 LB
EAN or UPC
781711555002
We're here for you
with Service Centers across the country - We have your back