The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Media Mapping Output
H
Style
Right Angle
Motor Frame Size
B556C
Fan Cooled
No
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Series
700
Output Shaft
Solid
Rated Efficiency
92%
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Output Speed
175 rpm
Center Distance Code
718
Output Bore Shaft Dia.
0.875 in
Media Mapping Style
QC
Input Power Rating
1.61 hp, 1.201 kW
Input Motor HP
1.50
Material
Cast Iron, Standard Paint
Ratio
10:1
Output Torque
536 lb-in
Center Distance
1.75 in
Media Mapping Base
A
Standard
AGMA Service Class I
Base Mounting Attachment
Horizontal Base Top Mount
Reduction Type
Single
Weight
28.1 LB
EAN or UPC
884107222899
We're here for you
with Service Centers across the country - We have your back