The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Motor Frame Size
B7140TC180C
Reduction Type
Single
Material
Cast Iron, Standard Paint
Media Mapping Style
QC
Input Motor HP
1.50
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Center Distance
1.75 in
Output Shaft
Solid
Fan Cooled
No
Style
Right Angle
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Output Bore Shaft Dia.
0.875 in
Series
700
Base Mounting Attachment
Horizontal Base Bottom Mount
Output Torque
536 lb-in
Media Mapping Base
B
Media Mapping Output
G
Center Distance Code
718
Rated Efficiency
92%
Ratio
10:1
Output Speed
175 rpm
Input Power Rating
1.61 hp, 1.201 kW
Standard
AGMA Service Class I
Weight
28.1 LB
EAN or UPC
884107760643
We're here for you
with Service Centers across the country - We have your back