The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Media Mapping Style
QC
Reduction Type
Single
Center Distance Code
718
Motor Frame Size
B556C
Material
Cast Iron, Standard Paint
Input Power Rating
0.65 hp, 0.485 kW
Output Shaft
Solid
Rated Efficiency
82%
Style
Right Angle
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Fan Cooled
No
Output Torque
573 lb-in
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Media Mapping Output
J
Center Distance
1.75 in
Ratio
30:1
Output Bore Shaft Dia.
0.875 in
Output Speed
58.3 rpm
Series
700
Standard
AGMA Service Class II
Input Motor HP
0.50
Media Mapping Base
B
Base Mounting Attachment
Horizontal Base Bottom Mount
Weight
28.1 LB
EAN or UPC
884107297675
We're here for you
with Service Centers across the country - We have your back