The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Ratio
60:1
Input Motor HP
0.33
Media Mapping Base
B
Output Speed
29.2 rpm
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Reduction Type
Single
Center Distance Code
718
Standard
AGMA Service Class I
Output Shaft
Solid
Output Torque
527 lb-in
Center Distance
1.75 in
Base Mounting Attachment
Horizontal Base Bottom Mount
Material
Cast Iron, Standard Paint
Media Mapping Output
H
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Series
700
Style
Right Angle
Rated Efficiency
70%
Media Mapping Style
QC
Output Bore Shaft Dia.
0.875 in
Motor Frame Size
B556C
Input Power Rating
0.35 hp, 0.261 kW
Fan Cooled
No
Weight
28.1 LB
EAN or UPC
884107257099
We're here for you
with Service Centers across the country - We have your back