The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Series
700
Output Speed
175 rpm
Material
Cast Iron, Standard Paint
Rated Efficiency
92%
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Media Mapping Output
H
Base Mounting Attachment
Vert Up Base Rear Mount
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Output Bore Shaft Dia.
0.875 in
Standard
AGMA Service Class I
Fan Cooled
No
Reduction Type
Single
Output Torque
536 lb-in
Input Motor HP
1.50
Input Power Rating
1.61 hp, 1.201 kW
Center Distance Code
718
Motor Frame Size
B556C
Center Distance
1.75 in
Ratio
10:1
Style
Right Angle
Media Mapping Style
QC
Output Shaft
Solid
Media Mapping Base
X
Weight
30.1 LB
EAN or UPC
884107151236
We're here for you
with Service Centers across the country - We have your back