The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Standard
AGMA Service Class I
Ratio
25:1
Input Motor HP
0.75
Series
700
Rated Efficiency
84%
Reduction Type
Single
Media Mapping Style
QC
Output Bore Shaft Dia.
0.875 in
Center Distance
1.75 in
Base Mounting Attachment
Vert Up Base Rear Mount
Input Power Rating
0.76 hp, 0.567 kW
Material
Cast Iron, Standard Paint
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Output Shaft
Solid
Center Distance Code
718
Output Speed
70 rpm
Motor Frame Size
B556C
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Media Mapping Base
X
Media Mapping Output
G
Output Torque
574 lb-in
Fan Cooled
No
Style
Right Angle
Weight
30.1 LB
EAN or UPC
884107394688
We're here for you
with Service Centers across the country - We have your back