The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Media Mapping Style
QC
Output Torque Rating Range [Max]
999 lb-in, 109 Nm
Output Bore Shaft Dia.
1 in
Rated Efficiency
94%
Material
Cast Iron, Standard Paint
Output Speed
175 rpm
Reduction Type
Single
Style
Right Angle
Base Mounting Attachment
No Base
Center Distance Code
721
Series
700
Motor Frame Size
B556C
Output Torque
789 lb-in
Fan Cooled
No
Media Mapping Output
J
Ratio
10:1
Input Motor HP
2
Standard
AGMA Service Class I
Input Power Rating
2.34 hp, 1.745 kW
Output Shaft
Solid
Output Torque Rating Range [Min]
750 lb-in, 85 Nm
Center Distance
2.0625 in
Weight
36.1 LB
EAN or UPC
781711555217
We're here for you
with Service Centers across the country - We have your back