The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Center Distance
2.0625 in
Series
700
Style
Right Angle
Output Speed
175 rpm
Standard
AGMA Service Class I
Output Torque
789 lb-in
Material
Cast Iron, Standard Paint
Motor Frame Size
B7140TC180C
Output Torque Rating Range [Min]
750 lb-in, 85 Nm
Output Shaft
Solid
Reduction Type
Single
Media Mapping Style
QC
Media Mapping Output
H
Fan Cooled
No
Output Torque Rating Range [Max]
999 lb-in, 109 Nm
Input Motor HP
2
Output Bore Shaft Dia.
1 in
Input Power Rating
2.34 hp, 1.745 kW
Base Mounting Attachment
No Base
Center Distance Code
721
Rated Efficiency
94%
Ratio
10:1
Weight
36.1 LB
EAN or UPC
781711555231
We're here for you
with Service Centers across the country - We have your back