The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Output Bore Shaft Dia.
1 in
Media Mapping Output
J
Output Torque Rating Range [Min]
750 lb-in, 85 Nm
Fan Cooled
No
Reduction Type
Single
Media Mapping Style
QC
Input Power Rating
2.34 hp, 1.745 kW
Standard
AGMA Service Class I
Style
Right Angle
Ratio
10:1
Base Mounting Attachment
No Base
Output Speed
175 rpm
Rated Efficiency
94%
Input Motor HP
2
Motor Frame Size
B7140TC180C
Material
Cast Iron, Standard Paint
Output Torque
789 lb-in
Output Torque Rating Range [Max]
999 lb-in, 109 Nm
Center Distance
2.0625 in
Center Distance Code
721
Output Shaft
Solid
Series
700
Weight
36.1 LB
EAN or UPC
781711555248
We're here for you
with Service Centers across the country - We have your back