The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Media Mapping Style
QC
Output Bore Shaft Dia.
1 in
Output Speed
116.7 rpm
Rated Efficiency
90%
Motor Frame Size
B556C
Style
Right Angle
Ratio
15:1
Output Torque
841 lb-in
Reduction Type
Single
Material
Cast Iron, Standard Paint
Center Distance
2.0625 in
Base Mounting Attachment
No Base
Center Distance Code
721
Input Power Rating
1.72 hp, 1.283 kW
Output Torque Rating Range [Min]
750 lb-in, 85 Nm
Standard
AGMA Service Class I
Series
700
Input Motor HP
1.50
Fan Cooled
No
Media Mapping Output
G
Output Torque Rating Range [Max]
999 lb-in, 109 Nm
Output Shaft
Solid
Weight
36.1 LB
EAN or UPC
781711555279
We're here for you
with Service Centers across the country - We have your back