The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Motor Frame Size
B556C
Center Distance
2.0625 in
Base Mounting Attachment
No Base
Output Torque Rating Range [Max]
999 lb-in, 109 Nm
Series
700
Standard
AGMA Service Class I
Output Shaft
Solid
Ratio
15:1
Rated Efficiency
90%
Output Bore Shaft Dia.
1 in
Fan Cooled
No
Center Distance Code
721
Input Power Rating
1.72 hp, 1.283 kW
Media Mapping Style
QC
Reduction Type
Single
Style
Right Angle
Input Motor HP
1.50
Material
Cast Iron, Standard Paint
Output Torque Rating Range [Min]
750 lb-in, 85 Nm
Media Mapping Output
H
Output Torque
841 lb-in
Output Speed
116.7 rpm
Weight
36.1 LB
EAN or UPC
781711555286
We're here for you
with Service Centers across the country - We have your back