The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Style
Right Angle
Output Torque Rating Range [Min]
750 lb-in, 85 Nm
Ratio
15:1
Output Torque
841 lb-in
Output Torque Rating Range [Max]
999 lb-in, 109 Nm
Output Shaft
Solid
Series
700
Rated Efficiency
90%
Center Distance
2.0625 in
Base Mounting Attachment
No Base
Media Mapping Output
J
Output Bore Shaft Dia.
1 in
Reduction Type
Single
Media Mapping Style
QC
Fan Cooled
No
Input Motor HP
1.50
Material
Cast Iron, Standard Paint
Standard
AGMA Service Class I
Input Power Rating
1.72 hp, 1.283 kW
Output Speed
116.7 rpm
Motor Frame Size
B556C
Center Distance Code
721
Weight
36.1 LB
EAN or UPC
781711555309
We're here for you
with Service Centers across the country - We have your back