The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Media Mapping Style
QC
Input Motor HP
1.50
Output Torque Rating Range [Min]
750 lb-in, 85 Nm
Motor Frame Size
B7140TC180C
Ratio
15:1
Output Bore Shaft Dia.
1 in
Output Shaft
Solid
Fan Cooled
No
Reduction Type
Single
Style
Right Angle
Center Distance
2.0625 in
Input Power Rating
1.72 hp, 1.283 kW
Rated Efficiency
90%
Material
Cast Iron, Standard Paint
Media Mapping Output
G
Standard
AGMA Service Class I
Output Torque Rating Range [Max]
999 lb-in, 109 Nm
Series
700
Output Torque
841 lb-in
Base Mounting Attachment
No Base
Output Speed
116.7 rpm
Center Distance Code
721
Weight
36.1 LB
EAN or UPC
884107236391
We're here for you
with Service Centers across the country - We have your back