The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Ratio
20:1
Input Power Rating
1.4 hp, 1.044 kW
Output Torque Rating Range [Min]
750 lb-in, 85 Nm
Media Mapping Style
QC
Standard
AGMA Service Class II
Output Bore Shaft Dia.
1 in
Rated Efficiency
88%
Center Distance
2.0625 in
Base Mounting Attachment
No Base
Output Shaft
Solid
Motor Frame Size
B556C
Center Distance Code
721
Material
Cast Iron, Standard Paint
Input Motor HP
1
Output Torque
892 lb-in
Output Speed
87.5 rpm
Reduction Type
Single
Series
700
Media Mapping Output
G
Output Torque Rating Range [Max]
999 lb-in, 109 Nm
Fan Cooled
No
Style
Right Angle
Weight
36.1 LB
EAN or UPC
781711555354
We're here for you
with Service Centers across the country - We have your back