The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Series
700
Input Motor HP
1
Media Mapping Style
QC
Rated Efficiency
88%
Center Distance Code
721
Center Distance
2.0625 in
Output Bore Shaft Dia.
1 in
Output Speed
87.5 rpm
Standard
AGMA Service Class II
Motor Frame Size
B556C
Fan Cooled
No
Material
Cast Iron, Standard Paint
Output Shaft
Solid
Output Torque Rating Range [Max]
999 lb-in, 109 Nm
Input Power Rating
1.4 hp, 1.044 kW
Ratio
20:1
Style
Right Angle
Reduction Type
Single
Base Mounting Attachment
No Base
Output Torque Rating Range [Min]
750 lb-in, 85 Nm
Output Torque
892 lb-in
Media Mapping Output
H
Weight
36.1 LB
EAN or UPC
781711555378
We're here for you
with Service Centers across the country - We have your back