The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Fan Cooled
No
Standard
AGMA Service Class I
Output Speed
70 rpm
Material
Cast Iron, Standard Paint
Output Torque Rating Range [Min]
750 lb-in, 85 Nm
Media Mapping Output
G
Input Motor HP
1
Ratio
25:1
Style
Right Angle
Center Distance Code
721
Series
700
Output Bore Shaft Dia.
1 in
Center Distance
2.0625 in
Reduction Type
Single
Output Torque
875 lb-in
Motor Frame Size
B556C
Rated Efficiency
84%
Media Mapping Style
QC
Base Mounting Attachment
No Base
Input Power Rating
1.16 hp, 0.865 kW
Output Shaft
Solid
Output Torque Rating Range [Max]
999 lb-in, 109 Nm
Weight
36.1 LB
EAN or UPC
781711555408
We're here for you
with Service Centers across the country - We have your back