The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Input Power Rating
0.99 hp, 0.738 kW
Output Shaft
Solid
Reduction Type
Single
Fan Cooled
No
Base Mounting Attachment
No Base
Style
Right Angle
Output Torque Rating Range [Max]
999 lb-in, 109 Nm
Media Mapping Output
H
Rated Efficiency
81%
Series
700
Output Speed
58.3 rpm
Output Torque
871 lb-in
Standard
AGMA Service Class I
Center Distance Code
721
Input Motor HP
1
Media Mapping Style
QC
Motor Frame Size
B556C
Output Bore Shaft Dia.
1 in
Material
Cast Iron, Standard Paint
Center Distance
2.0625 in
Ratio
30:1
Output Torque Rating Range [Min]
750 lb-in, 85 Nm
Weight
36.1 LB
EAN or UPC
781711555484
We're here for you
with Service Centers across the country - We have your back