The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Center Distance Code
721
Standard
AGMA Service Class I
Output Bore Shaft Dia.
1 in
Output Speed
58.3 rpm
Input Power Rating
0.99 hp, 0.738 kW
Material
Cast Iron, Standard Paint
Center Distance
2.0625 in
Rated Efficiency
81%
Reduction Type
Single
Base Mounting Attachment
No Base
Series
700
Output Shaft
Solid
Style
Right Angle
Output Torque
871 lb-in
Media Mapping Output
J
Output Torque Rating Range [Min]
750 lb-in, 85 Nm
Fan Cooled
No
Media Mapping Style
QC
Input Motor HP
1
Motor Frame Size
B556C
Ratio
30:1
Output Torque Rating Range [Max]
999 lb-in, 109 Nm
Weight
36.1 LB
EAN or UPC
781711555491
We're here for you
with Service Centers across the country - We have your back