The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Output Torque Rating Range [Min]
750 lb-in, 85 Nm
Standard
AGMA Service Class I
Output Torque
876 lb-in
Output Speed
43.8 rpm
Output Torque Rating Range [Max]
999 lb-in, 109 Nm
Input Power Rating
0.81 hp, 0.604 kW
Reduction Type
Single
Media Mapping Style
QC
Fan Cooled
No
Motor Frame Size
B556C
Input Motor HP
0.75
Rated Efficiency
75%
Output Bore Shaft Dia.
1 in
Series
700
Media Mapping Output
J
Center Distance Code
721
Output Shaft
Solid
Center Distance
2.0625 in
Material
Cast Iron, Standard Paint
Style
Right Angle
Base Mounting Attachment
No Base
Ratio
40:1
Weight
36.1 LB
EAN or UPC
781711555521
We're here for you
with Service Centers across the country - We have your back