The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Media Mapping Style
QC
Motor Frame Size
B7140TC180C
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Input Power Rating
3.66 hp, 2.729 kW
Style
Right Angle
Ratio
5:1
Base Mounting Attachment
No Base
Center Distance Code
721
Standard
AGMA Service Class II
Output Bore Shaft Dia.
1 in
Center Distance
2.0625 in
Series
700
Material
Cast Iron, Standard Paint
Output Shaft
Solid
Fan Cooled
No
Rated Efficiency
94%
Reduction Type
Single
Output Speed
350 rpm
Output Torque
620 lb-in
Input Motor HP
2
Media Mapping Output
J
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Weight
36.1 LB
EAN or UPC
781711555057
We're here for you
with Service Centers across the country - We have your back