The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Style
Right Angle
Output Torque
857 lb-in
Media Mapping Style
QC
Motor Frame Size
B556C
Input Power Rating
0.66 hp, 0.492 kW
Material
Cast Iron, Standard Paint
Center Distance
2.0625 in
Output Bore Shaft Dia.
1 in
Output Shaft
Solid
Output Speed
35 rpm
Ratio
50:1
Output Torque Rating Range [Max]
999 lb-in, 109 Nm
Standard
AGMA Service Class II
Output Torque Rating Range [Min]
750 lb-in, 85 Nm
Fan Cooled
No
Center Distance Code
721
Base Mounting Attachment
No Base
Rated Efficiency
72%
Series
700
Input Motor HP
0.50
Media Mapping Output
H
Reduction Type
Single
Weight
36.1 LB
EAN or UPC
781711555576
We're here for you
with Service Centers across the country - We have your back