The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Ratio
60:1
Fan Cooled
No
Output Torque Rating Range [Max]
999 lb-in, 109 Nm
Reduction Type
Single
Output Speed
29.2 rpm
Center Distance
2.0625 in
Motor Frame Size
B556C
Output Torque
826 lb-in
Center Distance Code
721
Style
Right Angle
Output Shaft
Solid
Standard
AGMA Service Class I
Media Mapping Style
QC
Input Motor HP
0.50
Media Mapping Output
J
Rated Efficiency
69%
Output Torque Rating Range [Min]
750 lb-in, 85 Nm
Base Mounting Attachment
No Base
Output Bore Shaft Dia.
1 in
Input Power Rating
0.55 hp, 0.41 kW
Series
700
Material
Cast Iron, Standard Paint
Weight
36.1 LB
EAN or UPC
781711555835
We're here for you
with Service Centers across the country - We have your back