The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Output Torque
871 lb-in
Media Mapping Base
B
Rated Efficiency
81%
Output Bore Shaft Dia.
1 in
Material
Cast Iron, Standard Paint
Fan Cooled
No
Center Distance
2.0625 in
Ratio
30:1
Style
Right Angle
Series
700
Media Mapping Output
G
Input Motor HP
1
Output Speed
58.3 rpm
Motor Frame Size
B556C
Output Torque Rating Range [Min]
750 lb-in, 85 Nm
Media Mapping Style
QC
Output Torque Rating Range [Max]
999 lb-in, 109 Nm
Base Mounting Attachment
Horizontal Base Bottom Mount
Center Distance Code
721
Reduction Type
Single
Output Shaft
Solid
Standard
AGMA Service Class I
Input Power Rating
0.99 hp, 0.738 kW
Weight
37.1 LB
EAN or UPC
884107151625
We're here for you
with Service Centers across the country - We have your back