The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Output Torque Rating Range [Max]
999 lb-in, 109 Nm
Output Bore Shaft Dia.
1 in
Ratio
60:1
Output Torque
826 lb-in
Rated Efficiency
69%
Fan Cooled
No
Style
Right Angle
Media Mapping Style
QC
Output Torque Rating Range [Min]
750 lb-in, 85 Nm
Center Distance
2.0625 in
Motor Frame Size
B556C
Output Speed
29.2 rpm
Reduction Type
Single
Base Mounting Attachment
Horizontal Base Bottom Mount
Input Motor HP
0.50
Input Power Rating
0.55 hp, 0.41 kW
Center Distance Code
721
Output Shaft
Solid
Series
700
Standard
AGMA Service Class I
Media Mapping Base
B
Media Mapping Output
H
Material
Cast Iron, Standard Paint
Weight
37.1 LB
EAN or UPC
884107197937
We're here for you
with Service Centers across the country - We have your back