The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Media Mapping Style
QC
Output Bore Shaft Dia.
1.125 in
Center Distance
2.375 in
Output Torque
1159 lb-in
Ratio
15:1
Series
700
Style
Right Angle
Input Motor HP
2
Center Distance Code
724
Output Torque Rating Range [Max]
1499 lb-in, 159 Nm
Input Power Rating
2.34 hp, 1.745 kW
Output Shaft
Solid
Output Speed
116.7 rpm
Fan Cooled
No
Base Mounting Attachment
No Base
Motor Frame Size
B7140TC180C
Material
Cast Iron, Standard Paint
Media Mapping Output
G
Output Torque Rating Range [Min]
1000 lb-in, 110 Nm
Reduction Type
Single
Rated Efficiency
92%
Standard
AGMA Service Class I
Weight
41.1 LB
EAN or UPC
781711556016
We're here for you
with Service Centers across the country - We have your back