The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Media Mapping Style
QC
Base Mounting Attachment
No Base
Center Distance
2.375 in
Ratio
15:1
Motor Frame Size
B7140TC180C
Output Torque Rating Range [Min]
1000 lb-in, 110 Nm
Material
Cast Iron, Standard Paint
Output Shaft
Solid
Center Distance Code
724
Input Power Rating
2.34 hp, 1.745 kW
Reduction Type
Single
Output Torque Rating Range [Max]
1499 lb-in, 159 Nm
Output Torque
1159 lb-in
Fan Cooled
No
Output Speed
116.7 rpm
Style
Right Angle
Media Mapping Output
J
Rated Efficiency
92%
Output Bore Shaft Dia.
1.125 in
Input Motor HP
2
Standard
AGMA Service Class I
Series
700
Weight
41.1 LB
EAN or UPC
781711556276
We're here for you
with Service Centers across the country - We have your back