The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Output Speed
87.5 rpm
Output Bore Shaft Dia.
1.125 in
Output Shaft
Solid
Output Torque Rating Range [Max]
1499 lb-in, 159 Nm
Series
700
Output Torque Rating Range [Min]
1000 lb-in, 110 Nm
Ratio
20:1
Base Mounting Attachment
No Base
Center Distance Code
724
Style
Right Angle
Media Mapping Style
QC
Motor Frame Size
B556C
Center Distance
2.375 in
Input Power Rating
1.95 hp, 1.454 kW
Input Motor HP
2
Material
Cast Iron, Standard Paint
Fan Cooled
No
Standard
AGMA Service Class I
Rated Efficiency
88%
Output Torque
1233 lb-in
Media Mapping Output
J
Reduction Type
Single
Weight
41.1 LB
EAN or UPC
781711556320
We're here for you
with Service Centers across the country - We have your back