The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Reduction Type
Single
Output Bore Shaft Dia.
1.125 in
Series
700
Center Distance
2.375 in
Rated Efficiency
88%
Output Speed
87.5 rpm
Fan Cooled
No
Motor Frame Size
B7140TC180C
Output Shaft
Solid
Input Power Rating
1.95 hp, 1.454 kW
Media Mapping Style
QC
Standard
AGMA Service Class I
Material
Cast Iron, Standard Paint
Output Torque Rating Range [Min]
1000 lb-in, 110 Nm
Base Mounting Attachment
No Base
Input Motor HP
2
Media Mapping Output
G
Output Torque
1233 lb-in
Output Torque Rating Range [Max]
1499 lb-in, 159 Nm
Center Distance Code
724
Style
Right Angle
Ratio
20:1
Weight
41.1 LB
EAN or UPC
781711556375
We're here for you
with Service Centers across the country - We have your back