The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Base Mounting Attachment
No Base
Center Distance
2.375 in
Ratio
20:1
Style
Right Angle
Input Power Rating
1.95 hp, 1.454 kW
Center Distance Code
724
Fan Cooled
No
Output Speed
87.5 rpm
Output Torque
1233 lb-in
Input Motor HP
2
Output Bore Shaft Dia.
1.125 in
Rated Efficiency
88%
Output Torque Rating Range [Min]
1000 lb-in, 110 Nm
Reduction Type
Single
Motor Frame Size
B7140TC180C
Media Mapping Style
QC
Standard
AGMA Service Class I
Output Shaft
Solid
Output Torque Rating Range [Max]
1499 lb-in, 159 Nm
Media Mapping Output
H
Series
700
Material
Cast Iron, Standard Paint
Weight
41.1 LB
EAN or UPC
781711556382
We're here for you
with Service Centers across the country - We have your back