The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Media Mapping Output
G
Ratio
25:1
Input Motor HP
1.50
Base Mounting Attachment
No Base
Center Distance
2.375 in
Output Torque Rating Range [Max]
1499 lb-in, 159 Nm
Output Torque Rating Range [Min]
1000 lb-in, 110 Nm
Material
Cast Iron, Standard Paint
Output Torque
1199 lb-in
Fan Cooled
No
Input Power Rating
1.55 hp, 1.156 kW
Standard
AGMA Service Class I
Output Shaft
Solid
Output Speed
70 rpm
Motor Frame Size
B556C
Series
700
Rated Efficiency
86%
Output Bore Shaft Dia.
1.125 in
Reduction Type
Single
Media Mapping Style
QC
Center Distance Code
724
Style
Right Angle
Weight
41.1 LB
EAN or UPC
781711556436
We're here for you
with Service Centers across the country - We have your back