The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Style
Right Angle
Motor Frame Size
B556C
Media Mapping Output
H
Reduction Type
Single
Ratio
25:1
Output Speed
70 rpm
Standard
AGMA Service Class I
Series
700
Output Torque
1199 lb-in
Output Torque Rating Range [Max]
1499 lb-in, 159 Nm
Output Shaft
Solid
Input Power Rating
1.55 hp, 1.156 kW
Output Torque Rating Range [Min]
1000 lb-in, 110 Nm
Fan Cooled
No
Media Mapping Style
QC
Center Distance Code
724
Output Bore Shaft Dia.
1.125 in
Center Distance
2.375 in
Base Mounting Attachment
No Base
Rated Efficiency
86%
Input Motor HP
1.50
Material
Cast Iron, Standard Paint
Weight
41.1 LB
EAN or UPC
781711556450
We're here for you
with Service Centers across the country - We have your back