The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Fan Cooled
No
Output Shaft
Solid
Input Power Rating
1.55 hp, 1.156 kW
Style
Right Angle
Media Mapping Style
QC
Reduction Type
Single
Series
700
Media Mapping Output
J
Material
Cast Iron, Standard Paint
Output Bore Shaft Dia.
1.125 in
Center Distance Code
724
Output Torque
1199 lb-in
Standard
AGMA Service Class I
Output Torque Rating Range [Max]
1499 lb-in, 159 Nm
Ratio
25:1
Input Motor HP
1.50
Rated Efficiency
86%
Base Mounting Attachment
No Base
Center Distance
2.375 in
Output Torque Rating Range [Min]
1000 lb-in, 110 Nm
Output Speed
70 rpm
Motor Frame Size
B556C
Weight
41.1 LB
EAN or UPC
781711556467
We're here for you
with Service Centers across the country - We have your back