Skip to content Skip to navigation menu
Boston GearQC724-25-B7-J

QC724-25-B7-J

700 Series 25:1 Ratio J Assembly Single Reduction Worm Gear Reducer Without Base
Item #111454238
  • 1.50 Input Motor hp
  • 700 Series
  • 2.38 in Center Distance
  • Single Reduction
Boston GearQC724-25-B7-J
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.50 Input Motor hp
  • 700 Series
  • 2.38 in Center Distance
  • Single Reduction

description

  • The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Media Mapping Output J
Output Bore Shaft Dia. 1.125 in
Motor Frame Size B7140TC180C
Style Right Angle
Center Distance 2.375 in
Media Mapping Style QC
Input Power Rating 1.55 hp, 1.156 kW
Material Cast Iron, Standard Paint
Base Mounting Attachment No Base
Standard AGMA Service Class I
Rated Efficiency 86%
Fan Cooled No
Input Motor HP 1.50
Output Torque Rating Range [Max] 1499 lb-in, 159 Nm
Reduction Type Single
Output Torque Rating Range [Min] 1000 lb-in, 110 Nm
Output Shaft Solid
Output Speed 70 rpm
Series 700
Output Torque 1199 lb-in
Center Distance Code 724
Ratio 25:1
Weight 41.1 LB
EAN or UPC 884107323565
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison