The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Output Speed
58.3 rpm
Output Torque Rating Range [Max]
1499 lb-in, 159 Nm
Ratio
30:1
Material
Cast Iron, Standard Paint
Output Bore Shaft Dia.
1.125 in
Media Mapping Output
H
Center Distance Code
724
Reduction Type
Single
Style
Right Angle
Output Torque Rating Range [Min]
1000 lb-in, 110 Nm
Input Power Rating
1.33 hp, 0.992 kW
Motor Frame Size
B556C
Standard
AGMA Service Class II
Series
700
Fan Cooled
No
Input Motor HP
1
Center Distance
2.375 in
Media Mapping Style
QC
Base Mounting Attachment
No Base
Output Torque
1200 lb-in
Rated Efficiency
83%
Output Shaft
Solid
Weight
41.1 LB
EAN or UPC
781711556481
We're here for you
with Service Centers across the country - We have your back