The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Style
Right Angle
Output Torque
1200 lb-in
Base Mounting Attachment
No Base
Reduction Type
Single
Input Power Rating
1.33 hp, 0.992 kW
Output Speed
58.3 rpm
Motor Frame Size
B556C
Media Mapping Style
QC
Series
700
Output Torque Rating Range [Max]
1499 lb-in, 159 Nm
Center Distance Code
724
Output Bore Shaft Dia.
1.125 in
Fan Cooled
No
Ratio
30:1
Center Distance
2.375 in
Rated Efficiency
83%
Input Motor HP
1
Standard
AGMA Service Class II
Material
Cast Iron, Standard Paint
Output Torque Rating Range [Min]
1000 lb-in, 110 Nm
Media Mapping Output
J
Output Shaft
Solid
Weight
41.1 LB
EAN or UPC
781711556801
We're here for you
with Service Centers across the country - We have your back