The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Ratio
40:1
Output Shaft
Solid
Output Torque Rating Range [Min]
1000 lb-in, 110 Nm
Center Distance
2.375 in
Motor Frame Size
B556C
Series
700
Input Motor HP
1
Output Bore Shaft Dia.
1.125 in
Base Mounting Attachment
No Base
Media Mapping Style
QC
Style
Right Angle
Media Mapping Output
G
Output Speed
43.8 rpm
Output Torque
1206 lb-in
Rated Efficiency
77%
Fan Cooled
No
Center Distance Code
724
Input Power Rating
1.08 hp, 0.805 kW
Output Torque Rating Range [Max]
1499 lb-in, 159 Nm
Material
Cast Iron, Standard Paint
Standard
AGMA Service Class I
Reduction Type
Single
Weight
41.1 LB
EAN or UPC
781711556979
We're here for you
with Service Centers across the country - We have your back