The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Reduction Type
Single
Output Torque Rating Range [Max]
1499 lb-in, 159 Nm
Base Mounting Attachment
No Base
Output Speed
35 rpm
Output Bore Shaft Dia.
1.125 in
Standard
AGMA Service Class I
Output Shaft
Solid
Output Torque Rating Range [Min]
1000 lb-in, 110 Nm
Ratio
50:1
Input Power Rating
0.87 hp, 0.649 kW
Fan Cooled
No
Media Mapping Output
G
Output Torque
1177 lb-in
Motor Frame Size
B556C
Material
Cast Iron, Standard Paint
Series
700
Style
Right Angle
Media Mapping Style
QC
Input Motor HP
0.75
Rated Efficiency
75%
Center Distance
2.375 in
Center Distance Code
724
Weight
41.1 LB
EAN or UPC
781711557044
We're here for you
with Service Centers across the country - We have your back