The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Output Torque
1128 lb-in
Fan Cooled
No
Style
Right Angle
Standard
AGMA Service Class I
Ratio
60:1
Motor Frame Size
B556C
Material
Cast Iron, Standard Paint
Media Mapping Output
G
Center Distance
2.375 in
Output Torque Rating Range [Max]
1499 lb-in, 159 Nm
Media Mapping Style
QC
Center Distance Code
724
Input Power Rating
0.73 hp, 0.544 kW
Output Torque Rating Range [Min]
1000 lb-in, 110 Nm
Base Mounting Attachment
No Base
Reduction Type
Single
Rated Efficiency
71%
Input Motor HP
0.75
Output Shaft
Solid
Output Speed
29.2 rpm
Output Bore Shaft Dia.
1.125 in
Series
700
Weight
41.1 LB
EAN or UPC
781711557136
We're here for you
with Service Centers across the country - We have your back